https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-050-AF-V-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMTV8aW1hZ2UvanBlZ3xhRFppTDJobE1DOHhNREV4TURReU5UTTJOalUxT0M5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05UQmZRVVpmVmw4ek1EQjRNekF3TG1wd1p3fGZkNGY5NjU1NDVlYjA2NmIwM2IyMjFjYTg3NmMwNjgxMDc2YWE5MGZlNzljYTMxNDJmYTkxZGNhNmI3NWJiODA
https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-050-AF-V-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwMTV8aW1hZ2UvanBlZ3xhRFppTDJobE1DOHhNREV4TURReU5UTTJOalUxT0M5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05UQmZRVVpmVmw4ek1EQjRNekF3TG1wd1p3fGZkNGY5NjU1NDVlYjA2NmIwM2IyMjFjYTg3NmMwNjgxMDc2YWE5MGZlNzljYTMxNDJmYTkxZGNhNmI3NWJiODA
CONE DRIVE
CONE DRIVE
F05005.0AFJV03
CONE DRIVE CONE DRIVE
Description
F05005.0AFJV03 WORM GEAR REDUCER ; NON-RETURNABLE SS SINGLE REDUCTION
Speed Reducer; Right Angle; 5:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter
Part #
F05005.0AFJV03-
BDI #
24190900
Details
2991.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F05005-0AFJV03/p/24190900
Your Price
$ 2,991.12 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
19.953
EAN
0766234521673
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Left
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
950Lbs
Base Included
No
Input Rating value plus um
2.96HP
Housing Material And Finish
Stainless Steel
Output Torque
736In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 92 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
33
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter
Base to Center of Input Shaft
4.25 Inch | 107.95 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Overall Width
7.4 Inch | 187.96 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Overall Length
10.13 Inch | 257.302 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

