https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-050-DF-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhRGN6TDJoa1ppOHhNREV4TURRME1UVTFNemsxTUM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05UQmZSRVpmVkY4ek1EQjRNekF3TG1wd1p3fGIxOWE3ODhhYzZmZjQwMjI3MmU2MGZjZWY4NGRkMDBlM2M1NmVhYjhhOThkY2VkMjEwNzQzOTAwZDJlOWY4ODA
https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-050-DF-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Mjl8aW1hZ2UvanBlZ3xhRGN6TDJoa1ppOHhNREV4TURRME1UVTFNemsxTUM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05UQmZSRVpmVkY4ek1EQjRNekF3TG1wd1p3fGIxOWE3ODhhYzZmZjQwMjI3MmU2MGZjZWY4NGRkMDBlM2M1NmVhYjhhOThkY2VkMjEwNzQzOTAwZDJlOWY4ODA
CONE DRIVE
CONE DRIVE
F0500500DFJT03
CONE DRIVE CONE DRIVE
Description
F0500500DFJT03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Speed Reducer; Right Angle; 500:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
Part #
F0500500DFJT03-
BDI #
24197178
Details
6068.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F0500500DFJT03/p/24197178
Your Price
$ 6,068.76 / each
$ 6,069.00 / each BDIExpress
$ 6,069.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
27.653
EAN
0766234554664
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
500:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
3.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
3.5
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Left
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
950Lbs
Base Included
No
Input Rating value plus um
0.14HP
Housing Material And Finish
Stainless Steel
Output Torque
1390In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
33
Long Description
Speed Reducer; Right Angle; 500:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
Overall Height
7.5 Inch | 190.5 Millimeter
Overall Length
12.27 Inch | 311.658 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Overall Width
7.4 Inch | 187.96 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Base to Center of Input Shaft
4.25 Inch | 107.95 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

