Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F0600500DFJT03 https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-060-DF-T-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2NzV8aW1hZ2UvanBlZ3xhR1UyTDJnM1pTOHhNREV4TURRM05ERTVNRGczT0M5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05qQmZSRVpmVkY4ek1EQjRNekF3TG1wd1p3fDdkMjQ3MTM3OTE1ZGE2NTI5MDQxZTk5M2VjYzZjYzcyYzhlNTJmNWUyZjMxNzljOTZjZjhjZTFjZmM2MmQwNmQ
24197184 Right Angle Shafts 

CONE DRIVE CONE DRIVE

F0600500DFJT03

Description

F0600500DFJT03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION

Speed Reducer; Right Angle; 500:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter

Part #

F0600500DFJT03-

BDI #
24197184

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6973.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,973.10 / each
$ 6,974.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
32.383
EAN
0766234554695
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
500:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
3.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
3.5
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Left
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
No
Input Rating value plus um
0.23HP
Housing Material And Finish
Stainless Steel
Output Torque
2360In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
41
Long Description
Speed Reducer; Right Angle; 500:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
Nominal Center Distance
2.37 Inch | 60.198 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Overall Height
8.12 Inch | 206.248 Millimeter
Overall Width
7.91 Inch | 200.914 Millimeter
Overall Length
12.88 Inch | 327.152 Millimeter
Base to Center of Input Shaft
4.87 Inch | 123.698 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Center Distance
2.37 Inch | 60.198 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh