BOSTON GEAR
BOSTON GEAR
FWC718-600-B4-G
BOSTON GEAR BOSTON GEAR
Description
FWC718-600-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Speed Reducer; Right Angle; 600:1 Ratio; 42CZ; Right C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Part #
52438
BDI #
171787
Details
2503.93
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/FWC718-600-B4-G/p/171787
Your Price
$ 2,503.93 / each
$ 2,504.00 / each BDIExpress
$ 2,504.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.839
EAN
0781711524381
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
600:1
Mounting Frame
42CZ
Input Type
Right C-Face Quill
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
2.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2.9
Gearing
Worm
Manufacturer's Series
700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
500Lbs
Base Included
No
Input Rating value plus um
0.095HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
710In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FWC718-600-B4-G
Manufacturer Internal Number
52438
Weight / LBS
27
Long Description
Speed Reducer; Right Angle; 600:1 Ratio; 42CZ; Right C-Face Quill Input Type; Down Shaft Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Overall Width
7.47 Inch | 189.738 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
9.35 Inch | 237.5 Millimeter
Output Shaft Length
1.78 Inch | 45.212 Millimeter
Overall Height
6.97 Inch | 177.038 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


