Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G50138 https://www.bdiexpress.com/medias/INDMPEGRUNIT-CG21A-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTF8aW1hZ2UvanBlZ3xhR0pqTDJnMFlTOHhNREUwTWpBMU1UQTNOREEzT0M5SlRrUk5VRVZIVWxWT1NWUmZRMGN5TVVGZk16QXdXRE13TUM1cWNHY3w5N2JmZmE4YzljODM2NTkxMmJhM2U5ZDM1Y2Q2YjVmMGM5YmRhYmNjYTViZDYzOGEzNmM1MzY2YjJhNmNiMDc4
294262 Right Angle Shafts 

MASTER POWER TRANS MASTER POWER TRANS

G50138

Description

G50138 REDUCER ; 56CG12A 101:1 K-1EZ

Gear Unit; Right Angle; 101:1 Ratio; 56C; Motor Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CG12 Series

Part #

G-50138

BDI #
294262

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6566.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,566.25 / each
$ 6,567.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.536
EAN
0887726237497
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
101:1
Mounting Frame
56C
Input Type
Motor
Output Type
Left Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
17.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Helical-Worm
Manufacturer's Series
CG12
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Cast Iron
Fan Cooling
No
Other Features
Double Reduction | Integrally Cast Foot | E-Z Kleen Package
Motor RPMs if motor included
1750
Motor Frame Size if motor included
56C
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
8G50138
Weight / LBS
10
Long Description
Gear Unit; Right Angle; 101:1 Ratio; 56C; Motor Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CG12 Series
Center Distance
1.5 Inch | 38.1 Millimeter
Overall Height
7.31 Inch | 185.674 Millimeter
Bolt Hole Diameter
0.344 Inch | 8.738 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Width
8.18 Inch | 207.772 Millimeter
Base to Center of Input Shaft
4 Inch | 101.6 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Output Shaft Length
2.06 Inch | 52.324 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh