MASTER POWER TRANS
MASTER POWER TRANS
G50215
MASTER POWER TRANS MASTER POWER TRANS
Description
G50215 REDUCER ; 56CG21A 144:1 K-1XT
Gear Unit; Right Angle; 144:1 Ratio; 56C; Motor Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CG21 Series
Part #
G-50215
BDI #
294316
Details
9840.62
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/G50215/p/294316
Your Price
$ 9,840.62 / each
$ 9,841.00 / each BDIExpress
$ 9,841.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
54.48
EAN
0887726238067
Product Group - BDI
M02282
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
144:1
Mounting Frame
56C
Input Type
Motor
Output Type
Left Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
12.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Helical-Worm
Manufacturer's Series
CG21
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Cast Iron
Output Torque
4642In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Integrally Cast Foot | Extra Tough Package
Motor RPMs if motor included
1750
Motor Frame Size if motor included
56C
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
8G50215
Weight / LBS
120
Long Description
Gear Unit; Right Angle; 144:1 Ratio; 56C; Motor Input Type; Left Hand Output Type; Direct Mounted; Helical-Worm; CG21 Series
Nominal Center Distance
2.62 Inch | 66.548 Millimeter
Output Shaft Length
3.38 Inch | 85.852 Millimeter
Overall Width
12.63 Inch | 320.802 Millimeter
Base to Center of Input Shaft
6.62 Inch | 168.148 Millimeter
Base to Center of Output Shaft
4 Inch | 101.6 Millimeter
Bolt Hole Diameter
0.531 Inch | 13.5 Millimeter
Overall Height
9.94 Inch | 252.476 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


