Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GHF6018AH https://www.bdiexpress.com/medias/INDBECSPDRED-900-RA-QL-HS-DM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMzR8aW1hZ2UvanBlZ3xhREl6TDJnd01TODVNekUxTURreU5EazJOREUwTG1wd1p3fDliMTI3ZDI1MmZiYzlkODFiNmVlYzk2OGIwZWMzNjk4OTI5MmUwN2Q2ZWZmNWYzN2I5ZTBhZTdhZTJlODU2Zjc
128337 Right Angle Shafts 

BALDOR-RELIANCE BALDOR-RELIANCE

GHF6018AH

Description

GHF6018AH GEAR REDUCER

Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 900 Series; 5/8" Input Shaft Diameter

Part #

GHF6018AH

BDI #
128337

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
13.62
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
900
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
600Lbs
Base Included
No
Input Rating value plus um
0.47HP
Housing Material And Finish
Heavy Duty Cast Iron
Output Torque
413In-Lbs
Fan Cooling
No
Other Features
Chill Cast Bronze Gearing | Precision Ground Hardened Worm | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GHF6018AH
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 900 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
7.47 Inch | 189.738 Millimeter
Overall Height
7.12 Inch | 180.848 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh