GROVE GEAR
GROVE GEAR
GR-BM830-40-R-56
GROVE GEAR GROVE GEAR
Description
GR-BM830-40-R-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; GR-BM Series; 7/8" Input Shaft Diameter
Part #
GR8300056.00
BDI #
437152
Details
2489.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/GR-BM830-40-R-56/p/437152
Your Price
$ 2,489.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
31.33
EAN
0690310018712
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43
Gearing
Worm
Manufacturer's Series
GR-BM
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2170Lbs
Base Included
No
Input Rating value plus um
2.251HP
Housing Material And Finish
Cast Iron
Output Torque
2477In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GR8300056.00
Weight / LBS
69
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; GR-BM Series; 7/8" Input Shaft Diameter
Center Distance
3 Inch | 76.2 Millimeter
Overall Width
10.14 Inch | 257.556 Millimeter
Input Shaft Length
2.38 Inch | 60.452 Millimeter
Output Shaft Length
3.6 Inch | 91.44 Millimeter
Overall Length
13.66 Inch | 346.964 Millimeter
Base to Center of Output Shaft
3.25 Inch | 82.55 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Nominal Center Distance
3 Inch | 76.2 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
9.5 Inch | 241.3 Millimeter
Base to Center of Input Shaft
6.25 Inch | 158.75 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


