Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GSF6023AA https://www.bdiexpress.com/medias/INDBECSPDRED-UVSL-RA-QL-R-FT-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyOTJ8aW1hZ2UvanBlZ3xhR0UyTDJnMU5pODVNekUxTURrek9ETTVPVEF5TG1wd1p3fGRmZWFkYzk2NTM2NWFiODczZWYwYzVkMDZiZmFjMjA2N2MxYjNjNDI4ZmJhNWFmMWUyM2RiOTIwOTRlNmE1YTg
128745 Right Angle Shafts 

BALDOR-RELIANCE BALDOR-RELIANCE

GSF6023AA

Description

GSF6023AA WORM GEAR SPEED REDUCER ; RA 56C 60:1 RATIO WORM GEAR

Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; Universal Series; 5/8" Input Shaft Diameter

Part #

GSF6023AA

BDI #
128745

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
14.98
EAN
0781568183939
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
Universal
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
0.51HP
Housing Material And Finish
Heavy Duty Cast Iron
Output Torque
702In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Foot on Top and Bottom | Ball Bearing on Input Shaft | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
GSF6023AA
Weight / LBS
33
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; Universal Series; 5/8" Input Shaft Diameter
Overall Height
8.44 Inch | 214.376 Millimeter
Center Distance
2.25 Inch | 57.15 Millimeter
Overall Width
8.38 Inch | 212.852 Millimeter
Overall Length
7.88 Inch | 200.152 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Nominal Center Distance
2.25 Inch | 57.15 Millimeter
Base to Center of Input Shaft
5.19 Inch | 131.826 Millimeter
Bolt Hole Diameter
0.343 Inch | 8.712 Millimeter
Output Shaft Length
2.69 Inch | 68.326 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh