Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GW6004 1200/1 WR 143TC SINGLE OUTPUT https://www.bdiexpress.com/medias/INDHUBSPDRED-GWD-RA-QL-S-DM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDd8aW1hZ2UvanBlZ3xhR1ppTDJoak55OHhNRGN4TVRBd01EQXlNekEzTUM5SlRrUklWVUpUVUVSU1JVUmZSMWRFWDFKQlgxRk1YMU5mUkUxZlRWOHpNREI0TXpBd0xtcHdad3w5NjZmNjI2NjZmNjZhYjdiNDdkMGUxZjZiYzk5NDZhM2VlZGFlYjYyMzVlNzA3YWY5ZWVhNDU5NWIxMjIyMDQ5
476237 Right Angle Shafts 

HUB CITY HUB CITY

GW6004 1200/1 WR 143TC SINGLE OUTPUT

Description

GW6004 1200/1WR143TC SGL O/P ; POR WORM GEAR REDUCER NON-RETURNABLE

Speed Reducer; Right Angle; 1200:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GW60D Series; 7/8" Input Shaft Diameter

Part #

0270-02536

BDI #
476237

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
184.32
EAN
0662798759517
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
1200:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
1.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.42
Gearing
Worm
Manufacturer's Series
GW60D
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
150Lbs
Base Included
No
Input Rating value plus um
1.4HP
Housing Material And Finish
Cast Iron
Output Torque
27683In-Lbs Conventional Oil|28375In-Lbs PAO Synthetic Oil Output
Fan Cooling
Yes
Other Features
Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 1200:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; GW60D Series; 7/8" Input Shaft Diameter
Nominal Center Distance
6 Inch | 152.4 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
18.691 Inch | 474.751 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
12.5 Inch | 317.5 Millimeter
Center Distance
6 Inch | 152.4 Millimeter
Overall Length
26.48 Inch | 672.592 Millimeter
Output Shaft Diameter
2.5 Inch | 63.5 Millimeter
Output Shaft Length
4.65 Inch | 118.11 Millimeter
Base to Center of Output Shaft
6.5 Inch | 165.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh