https://www.bdiexpress.com/medias/INDWWESPDRED-HDRS-L-56C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTd8aW1hZ2UvanBlZ3xhREpsTDJnMU5DODVPREV5TkRFNU9EY3dOelV3TDBsT1JGZFhSVk5RUkZKRlJGOUlSRkpUWDB4Zk5UWkRYek13TUhnek1EQXVhbkJufGJlOTEzZGU0MTE2OTdiYTA1ZjNhMTBlYTA0MDM5MzkwYzI1NDBjYjRhZGJjMTMxZTEyNzBmMjYwN2MxOTY0ZmQ
https://www.bdiexpress.com/medias/INDWWESPDRED-HDRS-L-56C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTd8aW1hZ2UvanBlZ3xhREpsTDJnMU5DODVPREV5TkRFNU9EY3dOelV3TDBsT1JGZFhSVk5RUkZKRlJGOUlSRkpUWDB4Zk5UWkRYek13TUhnek1EQXVhbkJufGJlOTEzZGU0MTE2OTdiYTA1ZjNhMTBlYTA0MDM5MzkwYzI1NDBjYjRhZGJjMTMxZTEyNzBmMjYwN2MxOTY0ZmQ
WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
HDRS175-5/1-L-56C
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
HDRS175-5/1-L-56C WORM GEAR REDUCER ; RATIO 5
Speed Reducer; Right Angle; 5:1 Ratio; 56C; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; HDR Series; 5/8" Input Shaft Diameter
Part #
HDRS175-5/1-L-56C
BDI #
22507530
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HDRS175-5-1-L-56C/p/22507530
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.25
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
56C
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1.57HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
HDR
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
2.83HP
Housing Material And Finish
Cast Iron
Output Torque
499In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Taper Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.worldwideelectric.net
Weight / LBS
27
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 56C; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; HDR Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Input Shaft Length
1.555 Inch | 39.497 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
5.75 Inch | 146.05 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
6.831 Inch | 173.507 Millimeter
Base to Center of Input Shaft
3.812 Inch | 96.825 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Output Shaft Length
1.781 Inch | 45.237 Millimeter
Overall Length
8.06 Inch | 204.724 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


