Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HDRS175-5/1-R-56C https://www.bdiexpress.com/medias/INDWWESPDRED-HDRS-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0MzV8aW1hZ2UvanBlZ3xhR1U0TDJoaFl5ODVPREV5TkRJd01UQXdNVEkyTDBsT1JGZFhSVk5RUkZKRlJGOUlSRkpUWDFKZk16QXdlRE13TUM1cWNHY3wzM2I5YTEzZjZhOGUxZDU0ZGZkMDhjYmQ4N2Y3N2YxZWZjNjhiNDQwNGVlMmNiYmMyZDg1NDcxZGZiZDI0Yzgw
22507536 Right Angle Shafts 

WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC

HDRS175-5/1-R-56C

Description

HDRS175-5/1-R-56C WORM GEAR REDUCER ; RATIO 5

Speed Reducer; Right Angle; 5:1 Ratio; 56C; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; HDR Series; 5/8" Input Shaft Diameter

Part #

HDRS175-5/1-R-56C

BDI #
22507536

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WORLDWIDE ELECTRIC
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.25
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
56C
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1.57HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
HDR
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
650Lbs
Base Included
No
Input Rating value plus um
2.83HP
Housing Material And Finish
Cast Iron
Output Torque
499In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Taper Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.worldwideelectric.net
Weight / LBS
27
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 56C; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; HDR Series; 5/8" Input Shaft Diameter
Overall Width
6.831 Inch | 173.507 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Length
1.555 Inch | 39.497 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
3.812 Inch | 96.825 Millimeter
Overall Height
5.75 Inch | 146.05 Millimeter
Output Shaft Length
1.781 Inch | 45.237 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
8.06 Inch | 204.724 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh