HUB CITY
HUB CITY
HERA35AS 29.10 (24) 1.438
HUB CITY HUB CITY
Description
HERA35AS 29.10 (24) 1.438 WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 29:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Hypoid; HERA35 Series; 3/4" Input Shaft Diameter
Part #
0250-56789
BDI #
475697
Details
1951.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HERA35AS-29-10-(24)-1-438/p/475697
Your Price
$ 1,951.85 / each
$ 1,952.00 / each BDIExpress
$ 1,952.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.608
EAN
0662798809151
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
29:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
60.1
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
60
Gearing
Helical-Hypoid
Manufacturer's Series
HERA35
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1500Lbs
Base Included
No
Input Rating value plus um
1.17HP
Housing Material And Finish
Cast iron
Output Torque
1100In-Lbs
Fan Cooling
No
Other Features
Single Reduction | High-Efficiency | 90 Percentage Efficiency
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-56789
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 29:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Hypoid; HERA35 Series; 3/4" Input Shaft Diameter
Nominal Center Distance
2.509 Inch | 63.729 Millimeter
Base to Center of Input Shaft
4.571 Inch | 116.103 Millimeter
Overall Length
9.13 Inch | 231.902 Millimeter
Center Distance
2.509 Inch | 63.729 Millimeter
Overall Width
5.5 Inch | 139.7 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Overall Height
5.75 Inch | 146.05 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

