Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg HERA35AS 43.53 (24) 1.250
475690 Right Angle Shafts 

HUB CITY HUB CITY

HERA35AS 43.53 (24) 1.250

Description

HERA35AS 43.53 (24) 1.250 WORM GR REDCR ; NON-RETURNABLE

Speed Reducer; Right Angle; 44:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Hypoid; HERA35 Series; 3/4" Input Shaft Diameter

Part #

0250-56782

BDI #
475690

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1951.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,951.85 / each
$ 1,952.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
13.608
EAN
0662798809083
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
44:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
40.2
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
40
Gearing
Helical-Hypoid
Manufacturer's Series
HERA35
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1500Lbs
Base Included
No
Input Rating value plus um
0.78HP
Housing Material And Finish
Cast iron
Output Torque
1100In-Lbs
Fan Cooling
No
Other Features
Single Reduction | High-Efficiency | 90 Percentage Efficiency
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-56782
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 44:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Hypoid; HERA35 Series; 3/4" Input Shaft Diameter
Nominal Center Distance
2.509 Inch | 63.729 Millimeter
Center Distance
2.509 Inch | 63.729 Millimeter
Overall Length
9.13 Inch | 231.902 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Overall Width
5.5 Inch | 139.7 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.571 Inch | 116.103 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
5.75 Inch | 146.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh