Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HERA45ES 52.50 56C 1.438 https://www.bdiexpress.com/medias/INDHUBSPDRED-H-RA-QL-HS-DMTA-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTJ8aW1hZ2UvanBlZ3xhR0V3TDJnM1pDOHhNRGN4TURrNE9UQXhNekF5TWk5SlRrUklWVUpUVUVSU1JVUmZTRjlTUVY5UlRGOUlVMTlFVFZSQlh6RmZNekF3ZURNd01DNXFjR2N8NTY2MDhkZjE3MWVhZThjYjQ2ODE5NWIzNzg1ZTA5YTc1MDI4NTY5OGNkZDQ3NTFiY2M5ZjIxOWM3MTI4M2IyOA
473139 Right Angle Shafts 

HUB CITY HUB CITY

HERA45ES 52.50 56C 1.438

Description

HERA45ES 52.50 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE

Speed Reducer; Right Angle; 55:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA45 Series; 5/8" Input Shaft Diameter

Part #

0250-54039

BDI #
473139

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2412.26 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,412.26 / each
$ 2,413.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
19.051
EAN
0662798733449
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
55:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
31.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
HERA45
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.53HP
Housing Material And Finish
Cast Iron
Output Torque
2600In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 55:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA45 Series; 5/8" Input Shaft Diameter
Overall Width
6.61 Inch | 167.894 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Length
9.51 Inch | 241.554 Millimeter
Center Distance
3.263 Inch | 82.88 Millimeter
Overall Height
9.068 Inch | 230.327 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
5.763 Inch | 146.38 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh