HUB CITY
HUB CITY
HERA75ES 21.15 254TC 2.438
HUB CITY HUB CITY
Description
HERA75ES 21.15 254TC 2.438 WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 21:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Hypoid; HERA75 Series; 1-5/8" Input Shaft Diameter
Part #
0250-55962
BDI #
474898
Details
8230.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HERA75ES-21-15-254TC-2-438/p/474898
Your Price
$ 8,230.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
77.564
EAN
0662798789729
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
21:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
82.7
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
83
Gearing
Helical-Hypoid
Manufacturer's Series
HERA75
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3000Lbs
Base Included
No
Input Rating value plus um
12.4HP
Housing Material And Finish
Cast iron
Output Torque
8500In-Lbs
Fan Cooling
No
Other Features
Single Reduction | 90 Percentage Efficiency
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-55962
Weight / LBS
171
Long Description
Speed Reducer; Right Angle; 21:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Hypoid; HERA75 Series; 1-5/8" Input Shaft Diameter
Overall Length
8.36 Inch | 212.344 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter
Nominal Center Distance
4.287 Inch | 108.89 Millimeter
Base to Center of Input Shaft
8.725 Inch | 221.615 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Bore
2.438 Inch | 61.925 Millimeter
Center Distance
4.287 Inch | 108.89 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
13.225 Inch | 335.915 Millimeter
Base to Center of Output Shaft
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

