Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg HERA75ES 53.03 213TC 2.438
474845 Right Angle Shafts 

HUB CITY HUB CITY

HERA75ES 53.03 213TC 2.438

Description

HERA75ES 53.03 213TC 2.438 WORM GR REDCR ; NON-RETURNABLE

Speed Reducer; Right Angle; 53:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Hypoid; HERA75 Series; 1-3/8" Input Shaft Diameter

Part #

0250-55909

BDI #
474845

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8230.73 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,230.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
77.564
EAN
0662798789194
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
53:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
33
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
33
Gearing
Helical-Hypoid
Manufacturer's Series
HERA75
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
3000Lbs
Base Included
No
Input Rating value plus um
4.95HP
Housing Material And Finish
Cast iron
Output Torque
8500In-Lbs
Fan Cooling
No
Other Features
Single Reduction | 90 Percentage Efficiency
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-55909
Weight / LBS
171
Long Description
Speed Reducer; Right Angle; 53:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Hypoid; HERA75 Series; 1-3/8" Input Shaft Diameter
Overall Length
8.36 Inch | 212.344 Millimeter
Output Bore
2.438 Inch | 61.925 Millimeter
Base to Center of Output Shaft
4.438 Inch | 112.725 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
8.725 Inch | 221.615 Millimeter
Overall Height
13.225 Inch | 335.915 Millimeter
Center Distance
4.287 Inch | 108.89 Millimeter
Nominal Center Distance
4.287 Inch | 108.89 Millimeter
Overall Width
9.5 Inch | 241.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh