https://www.bdiexpress.com/medias/INDZMXSPDRED-JK1W1-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwMHxpbWFnZS9qcGVnfGFHTTRMMmcxWlM4eE1EYzNNREU0TWpNME1EWXpPQzlKVGtSYVRWaFRVRVJTUlVSZlNrc3hWekZmVTFKZk16QXdlRE13TUM1cWNHY3w4ZGY2YzY0MWUzNjViOWYwY2QxMGE0YzU3OWNmNGNmM2U2YjMwNWE2OTMzMGQ1MTQ0OWZmZjc0M2Y1NTVkMWQx
https://www.bdiexpress.com/medias/INDZMXSPDRED-JK1W1-SR-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAwMHxpbWFnZS9qcGVnfGFHTTRMMmcxWlM4eE1EYzNNREU0TWpNME1EWXpPQzlKVGtSYVRWaFRVRVJTUlVSZlNrc3hWekZmVTFKZk16QXdlRE13TUM1cWNHY3w4ZGY2YzY0MWUzNjViOWYwY2QxMGE0YzU3OWNmNGNmM2U2YjMwNWE2OTMzMGQ1MTQ0OWZmZjc0M2Y1NTVkMWQx
ZERO-MAX
ZERO-MAX
JK1W1
ZERO-MAX ZERO-MAX
Description
JK1W1 SPEED DRIVE ; 75IN-LBS TORQUE 0-100RPM
Speed Reducer; Right Angle; 4:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; JK Series; 3/8" Input Shaft Diameter
Part #
JK1W1
BDI #
21466038
Details
3001.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/JK1W1/p/21466038
Your Price
$ 3,001.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
3.63
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
4:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
437.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
100
Gearing
Worm
Manufacturer's Series
JK
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
20Lbs
Base Included
Yes
Input Rating value plus um
0.33HP
Output Torque
75In-Lbs
Fan Cooling
No
Other Features
Standard Control Lever | Counter Clockwise Output Rotation | Other Mounting Hole Size 0.28 In
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.zero-max.com
Weight / LBS
11
Long Description
Speed Reducer; Right Angle; 4:1 Ratio; Shaft Input Type; Shaft Output Type; Direct Mounted; Worm; JK Series; 3/8" Input Shaft Diameter
Input Shaft Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
3.81 Inch | 96.774 Millimeter
Base to Center of Input Shaft
2.25 Inch | 57.15 Millimeter
Nominal Center Distance
1.56 Inch | 39.624 Millimeter
Overall Width
7.68 Inch | 195.072 Millimeter
Input Shaft Length
1 Inch | 25.4 Millimeter
Center Distance
1.56 Inch | 39.624 Millimeter
Overall Length
10.65 Inch | 270.5 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Overall Height
5.84 Inch | 148.336 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

