

STOBER DRIVES
STOBER DRIVES
K102AG0200MR160/050F
STOBER DRIVES STOBER DRIVES
Description
K102AG0200MR160/050F GEAR REDUCER
Helical Bevel Speed Reducer; Right Angle; 20:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 2 Stage; 1750RPM Input Speed; Tapped Hole Mounting; 56C Frame; MR160 Motor Adapter; Food Duty
Part #
MV0000112972
BDI #
27438785

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/K102AG0200MR160-050F/p/27438785
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical Bevel
Manufacturer URL
https://www.stober.com
Product Detail
Helical Bevel Speed Reducer
Product Specification
Right Angle; 20:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 2 Stage; 1750RPM Input Speed; Tapped Hole Mounting; 56C Frame; MR160 Motor Adapter; Food Duty
Long Description
Helical Bevel Speed Reducer; Right Angle; 20:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 2 Stage; 1750RPM Input Speed; Tapped Hole Mounting; 56C Frame; MR160 Motor Adapter; Food Duty