Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg K202AF0280MR160/050W EL1
21458566 Right Angle Shafts 

STOBER DRIVES STOBER DRIVES

K202AF0280MR160/050W EL1

Description

K202AF0280MR160/050W EL1 ; SPEED REDUCER, HELICAL/BEVEL

Speed Reducer; Right Angle; 28:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Bevel; K Series

Part #

K202AF0280MR160/050W EL1

BDI #
21458566

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STOBER DRIVES
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
18.14
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
28:1
Mounting Frame
56C
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.81HP
Nominal Max Output RPM
60
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
60
Gearing
Helical-Bevel
Manufacturer's Series
K
Mounting Position
Floor
Maximum Overhung load value And um
1015Lbs
Base Included
No
Input Rating value plus um
1.81HP
Housing Material And Finish
Cast Iron
Output Torque
1772In-Lbs
Fan Cooling
No
Other Features
Output Flange
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://www.stober.com
Weight / LBS
40
Long Description
Speed Reducer; Right Angle; 28:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Bevel; K Series
Center Distance
1.81 Inch | 45.974 Millimeter
Overall Height
7.48 Inch | 190 Millimeter
Base to Center of Input Shaft
4.37 Inch | 111 Millimeter
Overall Length
12.21 Inch | 310.134 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Nominal Center Distance
1.81 Inch | 45.974 Millimeter
Base to Center of Output Shaft
2.56 Inch | 65.024 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh