STOBER DRIVES
STOBER DRIVES
K202ANG0560MT10
STOBER DRIVES STOBER DRIVES
Description
K202ANG0560MT10 GEAR UNIT
Speed Reducer; Right Angle; 56:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Bevel; K Series
Part #
K202ANG0560MT10
BDI #
21571871
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/K202ANG0560MT10/p/21571871
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
18.14
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
56:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
46
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
46
Gearing
Helical-Bevel
Manufacturer's Series
K
Mounting Position
Floor
Base Included
No
Housing Material And Finish
Cast Iron
Output Torque
1407In-Lbs
Fan Cooling
No
Other Features
Tapped Holes on Both Sides of Output
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://www.stober.com
Weight / LBS
40
Long Description
Speed Reducer; Right Angle; 56:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Bevel; K Series
Output Bore
1.188 Inch | 30.175 Millimeter
Center Distance
1.811 Inch | 46 Millimeter
Overall Height
7.48 Inch | 190 Millimeter
Nominal Center Distance
1.811 Inch | 46 Millimeter
Base to Center of Output Shaft
2.559 Inch | 65 Millimeter
Overall Length
9.764 Inch | 248 Millimeter
Overall Width
5.512 Inch | 140 Millimeter
Base to Center of Input Shaft
4.37 Inch | 111 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

