WEG
WEG
KGIG623 G12/24
WEG WEG
Description
WEG KGIG623 G12/24
Speed Reducer; Right Angle; 24:1 Ratio; KGG62; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; KGIG Series; 10MM Input Shaft Diameter
Part #
KGIG623 G12/24
BDI #
15077806
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/KGIG623-G12-24/p/15077806
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
5.5
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
24:1
Mounting Frame
KGG62
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
80W
Nominal Max Output RPM
83
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
KGIG
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
80W
Output Torque
5.5Nm
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.weg.net
Long Description
Speed Reducer; Right Angle; 24:1 Ratio; KGG62; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; KGIG Series; 10MM Input Shaft Diameter
Input Shaft Diameter
0.394 Inch | 10 Millimeter
Overall Height
4.961 Inch | 126 Millimeter
Bolt Hole Diameter
0.197 Inch | 5 Millimeter
Overall Length
9.685 Inch | 246 Millimeter
Overall Width
6.28 Inch | 159.5 Millimeter
Base to Center of Output Shaft
2.48 Inch | 63 Millimeter
Input Shaft Length
1.083 Inch | 27.5 Millimeter
Nominal Center Distance
1.22 Inch | 31 Millimeter
Center Distance
1.22 Inch | 31 Millimeter
Base to Center of Input Shaft
3.701 Inch | 94 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

