https://www.bdiexpress.com/medias/INDSEWGRMTRX-KT47-DRN100-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3OTl8aW1hZ2UvanBlZ3xhRFV5TDJneVpDOHhNRFF3TURVeU1qUXdNemczTUM5SlRrUlRSVmRIVWsxVVVsaGZTMVEwTjE5RVVrNHhNREJmTXpBd2VETXdNQzVxY0djfGVjZmE5MGJlYzdlMjgzNzk2MmVjNjg1ODlkYTkzZmVlNjIxMWYwMzE2NmIyNjVjOWZmZTk5OWI4NWMzZTlhNzQ
https://www.bdiexpress.com/medias/INDSEWGRMTRX-KT47-DRN100-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3OTl8aW1hZ2UvanBlZ3xhRFV5TDJneVpDOHhNRFF3TURVeU1qUXdNemczTUM5SlRrUlRSVmRIVWsxVVVsaGZTMVEwTjE5RVVrNHhNREJmTXpBd2VETXdNQzVxY0djfGVjZmE5MGJlYzdlMjgzNzk2MmVjNjg1ODlkYTkzZmVlNjIxMWYwMzE2NmIyNjVjOWZmZTk5OWI4NWMzZTlhNzQ
SEW EURODRIVE
SEW EURODRIVE
KT47DRN100LM4 880061196.13.13.001
SEW EURODRIVE SEW EURODRIVE
Description
KT47DRN100LM4 880061196.13.13.001 ; HELICAL-BEVEL GEARMOTOR
Gear Motor; Right Angle; 14:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Bevel; KT47 Series
Part #
KT47DRN100LM4 880061196.13.13.001
BDI #
22494113
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/KT47DRN100LM4-880061196-13-13-001/p/22494113
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
51
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
14:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
107
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
107
Gearing
Helical-Bevel
Manufacturer's Series
KT47
Mounting Position
Floor
Maximum Overhung load value And um
4500N
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque
265Nm
Fan Cooling
No
Motor HP, KW if motor included
3KW
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.seweurodrive.com
Weight / LBS
112.43575
Long Description
Gear Motor; Right Angle; 14:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Bevel; KT47 Series
Overall Length
27.244 Inch | 692 Millimeter
Output Bore Range
1-3/8 To 1-1/2 Inch | 35 To 42 Millimeter
Center Distance
0.283 Inch | 7.2 Millimeter
Overall Width
8.504 Inch | 216 Millimeter
Base to Center of Output Shaft
4.126 Inch | 104.8 Millimeter
Overall Height
7.283 Inch | 185 Millimeter
Nominal Center Distance
0.283 Inch | 7.2 Millimeter
Base to Center of Input Shaft
4.409 Inch | 112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


