https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985336-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2Mjh8aW1hZ2UvanBlZ3xhR0kyTDJnek9TOHhNRFV3TnpRMU5UVTJNVGMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RVek16WmZNekF3ZURNd01DNXFjR2N8ZWU3M2Q3NjA3NTZhYmI1NTA2YjBmY2I4NjA2ODE5YWM5ZWJmMDFhY2JkNzcyYmZmODNiMzNhY2UxN2E3NmYxOA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24985336-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2Mjh8aW1hZ2UvanBlZ3xhR0kyTDJnek9TOHhNRFV3TnpRMU5UVTJNVGMxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RVek16WmZNekF3ZURNd01DNXFjR2N8ZWU3M2Q3NjA3NTZhYmI1NTA2YjBmY2I4NjA2ODE5YWM5ZWJmMDFhY2JkNzcyYmZmODNiMzNhY2UxN2E3NmYxOA
SUMITOMO
SUMITOMO
LHHS-4B145T-K1-67 SPEC
SUMITOMO SUMITOMO
Description
LHHS-4B145T-K1-67 SPEC SPD REDUCER ; SPECIAL DUAL OP SHAFTS 48MMX80MM 14MM K
Bevel Speed Reducer; Right Angle; 67:1 Ratio; Free Shaft Input; Plug-In Shaft Output; Single Reduction; Foot Mounting; Horizontal Output Shaft Orientation; 4B145 Frame Size; K1 Mounting Position
Part #
LHHS-4B145T-K1-67 SPEC
BDI #
25195708
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/LHHS-4B145T-K1-67-SPEC/p/25195708
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
Bevel Speed Reducer
Product Specification
Right Angle; 67:1 Ratio; Free Shaft Input; Plug-In Shaft Output; Single Reduction; Foot Mounting; Horizontal Output Shaft Orientation; 4B145 Frame Size; K1 Mounting Position
Long Description
Bevel Speed Reducer; Right Angle; 67:1 Ratio; Free Shaft Input; Plug-In Shaft Output; Single Reduction; Foot Mounting; Horizontal Output Shaft Orientation; 4B145 Frame Size; K1 Mounting Position
