W. M. BERG
W. M. BERG
MX-11
W. M. BERG W. M. BERG
Description
MX-11 GEAR BOX
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Base Mounted; Bevel; MX Series; 1/4" Input Shaft Diameter
Part #
10572424
BDI #
25096028
Details
4368.23
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/MX-11/p/25096028
Your Price
$ 4,368.23 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111542
Weight / Kilogram
0.54
EAN
0698210557119
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Available
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1750
Mounting Method
Base Mounted
Output RPM at 1750 RPM Input
0
Gearing
Bevel
Manufacturer's Series
MX
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
Not Available
Housing Material And Finish
Aluminum
Output Torque
100In-Oz
Fan Cooling
No
Other Features
Max 2500 RPM | Ball Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Bevel
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.2
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Base Mounted; Bevel; MX Series; 1/4" Input Shaft Diameter
Base to Center of Input Shaft
1.5 Inch | 38.1 Millimeter
Bolt Hole Diameter
0.236 Inch | 6 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Diameter
0.25 Inch | 6.35 Millimeter
Overall Length
4.125 Inch | 104.775 Millimeter
Overall Width
3.813 Inch | 96.85 Millimeter
Base to Center of Output Shaft
1.5 Inch | 38.1 Millimeter
Input Shaft Diameter
0.25 Inch | 6.35 Millimeter
Overall Height
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



