BOSTON GEAR
BOSTON GEAR
NTR34-004-0-RM090-28
BOSTON GEAR BOSTON GEAR
Description
NTR34-004-0-RM090-28 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Right Angle; 4:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; NTR Series
Part #
32-513760-B984
BDI #
849140
Details
4316.73
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/NTR34-004-0-RM090-28/p/849140
Your Price
$ 4,316.73 / each
$ 4,317.00 / each BDIExpress
$ 4,317.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
2.722
EAN
0781711189276
Product Group - BDI
M02282
Tradename
NEMATRUE 90
Reducer Type
Right Angle
Nominal Ratio
4:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
437.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
NTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
5.95247
Long Description
Speed Reducer; Right Angle; 4:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; NTR Series
Bolt Hole Diameter
0.218 Inch | 5.537 Millimeter
Overall Height
7.483 Inch | 190.068 Millimeter
Output Shaft Length
1.08 Inch | 27.432 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
5.49 Inch | 139.446 Millimeter
Overall Width
3.54 Inch | 89.916 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


