WEG
WEG
OCG534 GF12/24 50HZ T.BOX=E
WEG WEG
Description
WEG OCG534 GF12/24 50HZ T.BOX=E
Speed Reducer; Right Angle; 24:1 Ratio; OG5; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; OCG Series; 12MM Input Shaft Diameter
Part #
OCG534 GF12/24 50HZ T.BOX=E
BDI #
15069342
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/OCG534-GF12-24-50HZ-T-BOX=E/p/15069342
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
5.5
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
24:1
Mounting Frame
OG5
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
120W
Nominal Max Output RPM
116
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
OCG
Mounting Position
Floor
Base Included
No
Input Rating value plus um
120W
Output Torque
5.9Nm
Fan Cooling
No
Other Features
50Hz Frequency | Terminal Box E
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.weg.net
Long Description
Speed Reducer; Right Angle; 24:1 Ratio; OG5; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; OCG Series; 12MM Input Shaft Diameter
Base to Center of Input Shaft
2.175 Inch | 55.25 Millimeter
Input Shaft Length
1.299 Inch | 33 Millimeter
Center Distance
1.22 Inch | 31 Millimeter
Input Shaft Diameter
0.472 Inch | 12 Millimeter
Overall Length
11.791 Inch | 299.5 Millimeter
Overall Width
7.815 Inch | 198.5 Millimeter
Base to Center of Output Shaft
3.396 Inch | 86.25 Millimeter
Overall Height
5.571 Inch | 141.5 Millimeter
Nominal Center Distance
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

