WEG
WEG
ODG612 GBF130/38 50Hz T.BOX=E
WEG WEG
Description
WEG ODG612 GBF130/38 50Hz T.BOX=E
Speed Reducer; Right Angle; 38:1 Ratio; OG6; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; OGD Series; 15MM Input Shaft Diameter
Part #
ODG612 GBF130/38 50Hz T.BOX=E
BDI #
15092781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/ODG612-GBF130-38-50Hz-T-BOX=E/p/15092781
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
4
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
38:1
Mounting Frame
OG6
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
180W
Nominal Max Output RPM
73
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
OGD
Mounting Position
Floor
Base Included
No
Input Rating value plus um
180W
Output Torque
12.1Nm
Fan Cooling
No
Other Features
50Hz Frequency | Terminal Box E
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.weg.net
Long Description
Speed Reducer; Right Angle; 38:1 Ratio; OG6; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; OGD Series; 15MM Input Shaft Diameter
Overall Length
10.61 Inch | 269.5 Millimeter
Input Shaft Diameter
0.591 Inch | 15 Millimeter
Overall Width
6.713 Inch | 170.5 Millimeter
Overall Height
5.492 Inch | 139.5 Millimeter
Base to Center of Output Shaft
2.421 Inch | 61.5 Millimeter
Base to Center of Input Shaft
3.72 Inch | 94.5 Millimeter
Center Distance
1.299 Inch | 33 Millimeter
Nominal Center Distance
1.299 Inch | 33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

