WEG
WEG
ODG614 ZBF45/90 50Hz T.BOX=E
WEG WEG
Description
WEG ODG614 ZBF45/90 50Hz T.BOX=E
Gear Unit; Right Angle; 90:1 Ratio; OG6; Motor Input Type; C-Face Quill Output Type; Direct Mounted; Worm-Spur; ODG Series; 20MM Input Shaft Diameter
Part #
ODG614 ZBF45/90 50Hz T.BOX=E
BDI #
15092701
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/ODG614-ZBF45-90-50Hz-T-BOX=E/p/15092701
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
6.98
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
90:1
Mounting Frame
OG6
Input Type
Motor
Output Type
C-Face Quill
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
31
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm-Spur
Manufacturer's Series
ODG
Mounting Position
Floor
Base Included
No
Input Rating value plus um
Gear Motor
Output Torque
44.5Nm
Fan Cooling
No
Other Features
50Hz Frequency | Terminal Box E
Motor HP, KW if motor included
250W
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.weg.net
Long Description
Gear Unit; Right Angle; 90:1 Ratio; OG6; Motor Input Type; C-Face Quill Output Type; Direct Mounted; Worm-Spur; ODG Series; 20MM Input Shaft Diameter
Input Shaft Diameter
0.787 Inch | 20 Millimeter
Overall Length
12.244 Inch | 311 Millimeter
Overall Height
5.138 Inch | 130.5 Millimeter
Base to Center of Input Shaft
2.717 Inch | 69 Millimeter
Overall Width
6.949 Inch | 176.5 Millimeter
Base to Center of Output Shaft
2.717 Inch | 69 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

