Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg ODG634 ZB45/35 50Hz T.BOX.=G
20080329 Right Angle Shafts 

WEG WEG

ODG634 ZB45/35 50Hz T.BOX.=G

Description

WEG ODG634 ZB45/35 50Hz T.BOX.=G

Gear Unit; Right Angle; 35:1 Ratio; OG6; Motor Input Type; C-Face Quill Output Type; Direct Mounted; Worm-Spur; ODG Series; 20MM Input Shaft Diameter

Part #

ODG634 ZB45/35 50Hz T.BOX.=G

BDI #
20080329

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
WEG
Manufacturer Name
WEG ELECTRIC MOTORS
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
6.5
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
35:1
Mounting Frame
OG6
Input Type
Motor
Output Type
C-Face Quill
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
80
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm-Spur
Manufacturer's Series
ODG
Mounting Position
Floor
Base Included
No
Input Rating value plus um
Gear Motor
Output Torque
20.6Nm
Fan Cooling
No
Other Features
50Hz Frequency | Terminal Box G
Motor HP, KW if motor included
250W
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.weg.net
Long Description
Gear Unit; Right Angle; 35:1 Ratio; OG6; Motor Input Type; C-Face Quill Output Type; Direct Mounted; Worm-Spur; ODG Series; 20MM Input Shaft Diameter
Base to Center of Input Shaft
2.717 Inch | 69 Millimeter
Base to Center of Output Shaft
2.717 Inch | 69 Millimeter
Overall Height
4.843 Inch | 123 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Diameter
0.787 Inch | 20 Millimeter
Overall Length
11.89 Inch | 302 Millimeter
Overall Width
6.24 Inch | 158.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh