Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PR2115-010-KS-S-0105-19.0 https://www.bdiexpress.com/medias/INDB-GSPDRED-PR2-RA-HS-S-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MDB8aW1hZ2UvanBlZ3xhREkzTDJoa1lTODVNekUxTURrM05qUXdPVGt3TG1wd1p3fDg2N2I3YWVlNWM3YjU3OTlmYzcyNjc0YTViOGZkZTA4NTEzODM2NWE4MTgzMDNmNzVmY2M1MmM1MzE1ZjI5ODk
184141 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

PR2115-010-KS-S-0105-19.0

Description

PR2115-010-KS-S-0105-19.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD

Speed Reducer; Right Angle; 10:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; PR2 Series; 19MM Input Shaft Diameter

Part #

P01325

BDI #
184141

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16194.69 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16,194.69 / each
$ 16,195.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
13.091
EAN
0884107171999
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable See Output Torque
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Gearing
Planetary
Manufacturer's Series
PR2
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque
690Nm
Fan Cooling
No
Other Features
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PR2115-010-KS-S-0105-19.0
Manufacturer Internal Number
P01325
Weight / LBS
28.66
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; PR2 Series; 19MM Input Shaft Diameter
Bolt Hole Diameter
0.354 Inch | 9 Millimeter
Overall Width
10.197 Inch | 259 Millimeter
Overall Height
4.528 Inch | 115 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
7.559 Inch | 192 Millimeter
Input Shaft Diameter
0.748 Inch | 19 Millimeter
Output Shaft Length
2.008 Inch | 51 Millimeter
Output Shaft Diameter
1.26 Inch | 32 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh