BOSTON GEAR
BOSTON GEAR
RFWA713-900-B4-G
BOSTON GEAR BOSTON GEAR
Description
RFWA713-900-B4-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Speed Reducer; Right Angle; 900:1 Ratio; 42CZ; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 3/8" Input Shaft Diameter
Part #
53021
BDI #
172301
Details
3072.49
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/RFWA713-900-B4-G/p/172301
Your Price
$ 3,072.49 / each
$ 3,073.00 / each BDIExpress
$ 3,073.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
10.478
EAN
0781711530214
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
900:1
Mounting Frame
42CZ
Input Type
Right C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
1.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.9
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
200Lbs
Base Included
No
Input Rating value plus um
0.071HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
340In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RFWA713-900-B4-G
Manufacturer Internal Number
53021
Weight / LBS
19
Long Description
Speed Reducer; Right Angle; 900:1 Ratio; 42CZ; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 3/8" Input Shaft Diameter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Overall Length
8.04 Inch | 204.216 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Input Shaft Length
0.813 Inch | 20.65 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Input Shaft Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
1.33 Inch | 33.782 Millimeter
Overall Width
8.76 Inch | 222.5 Millimeter
Overall Height
4.75 Inch | 120.65 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Base to Center of Input Shaft
1.61 Inch | 40.894 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


