BOSTON GEAR
BOSTON GEAR
RFWA721-900-B5-G
BOSTON GEAR BOSTON GEAR
Description
RFWA721-900-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Speed Reducer; Right Angle; 900:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Part #
53037
BDI #
172317
Details
3995.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/RFWA721-900-B5-G/p/172317
Your Price
$ 3,995.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.364
EAN
0781711530375
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
900:1
Mounting Frame
56C
Input Type
Right C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
1.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1.9
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
0.11HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
1050In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
RFWA721-900-B5-G
Manufacturer Internal Number
53037
Weight / LBS
41
Long Description
Speed Reducer; Right Angle; 900:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 700 Series; 1/2" Input Shaft Diameter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Base to Center of Output Shaft
4.09 Inch | 103.886 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
2.03 Inch | 51.562 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
11.25 Inch | 285.75 Millimeter
Output Shaft Length
2.09 Inch | 53.086 Millimeter
Overall Width
11.28 Inch | 286.512 Millimeter
Overall Height
6.69 Inch | 169.926 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Length
1.313 Inch | 33.35 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


