https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989105-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMjh8aW1hZ2UvanBlZ3xhRGszTDJnNU15OHhNRFV3TnpRME9USTNNRE13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RreE1EVmZNekF3ZURNd01DNXFjR2N8NDIyZWQ3NTRmMGIyYThiNDA0MGNjMjlkNWQzNjFkMDAxYzJjMzgzMzlkM2U2NWU3ZDI1ZTliNDNlOTY2MjUzNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24989105-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzMjh8aW1hZ2UvanBlZ3xhRGszTDJnNU15OHhNRFV3TnpRME9USTNNRE13TWk5SlRrUllXRmhZV0ZoWVdGaGZNalE1T0RreE1EVmZNekF3ZURNd01DNXFjR2N8NDIyZWQ3NTRmMGIyYThiNDA0MGNjMjlkNWQzNjFkMDAxYzJjMzgzMzlkM2U2NWU3ZDI1ZTliNDNlOTY2MjUzNw
SUMITOMO
SUMITOMO
RNYM1-1420A-EP-B-40 Q8E=35MM
SUMITOMO SUMITOMO
Description
RNYM1-1420A-EP-B-40 Q8E=35MM ; 40:1 RATIO GEARMOTOR
Gear Motor; Right Angle; 40:1 Ratio; Integral Motor Input; Hollow Shaft Output; 1HP Power; Single Reduction; Combination of Hypoid Gear Input and Involute Gear Output; AGMA I; With Brake; Universal Direction Output Shaft Orientation; 1420 Frame Size; Premium Efficiency 3 Phase Motor
Part #
RNYM1-1420A-EP-B-40 Q8E=35MM
BDI #
27568419
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/RNYM1-1420A-EP-B-40-Q8E=35MM/p/27568419
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
Gear Motor
Product Specification
Right Angle; 40:1 Ratio; Integral Motor Input; Hollow Shaft Output; 1HP Power; Single Reduction; Combination of Hypoid Gear Input and Involute Gear Output; AGMA I; With Brake; Universal Direction Output Shaft Orientation; 1420 Frame Size; Premium Efficiency 3 Phase Motor
Long Description
Gear Motor; Right Angle; 40:1 Ratio; Integral Motor Input; Hollow Shaft Output; 1HP Power; Single Reduction; Combination of Hypoid Gear Input and Involute Gear Output; AGMA I; With Brake; Universal Direction Output Shaft Orientation; 1420 Frame Size; Premium Efficiency 3 Phase Motor
