STOBER DRIVES
STOBER DRIVES
S102AF0230MR142/050W
STOBER DRIVES STOBER DRIVES
Description
S102AF0230MR142/050W ; SPEED REDUCER, HELICAL/WORM
Speed Reducer; Right Angle; 23:1 Ratio; 56C; Shaft Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Worm; S Series
Part #
S102AF0230MR142/050W
BDI #
21458510
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/S102AF0230MR142-050W/p/21458510
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
4.08
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
23:1
Mounting Frame
56C
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.19HP
Nominal Max Output RPM
75
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
75
Gearing
Helical-Worm
Manufacturer's Series
S
Mounting Position
Floor
Maximum Overhung load value And um
747Lbs
Base Included
No
Input Rating value plus um
1.19HP
Housing Material And Finish
Cast Iron
Output Torque
837In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.stober.com
Weight / LBS
9
Long Description
Speed Reducer; Right Angle; 23:1 Ratio; 56C; Shaft Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Worm; S Series
Overall Width
5.43 Inch | 137.922 Millimeter
Input Shaft Length
4.72 Inch | 119.888 Millimeter
Overall Height
7.09 Inch | 180.086 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

