BOSTON GEAR
BOSTON GEAR
SF721-15-B7-J
BOSTON GEAR BOSTON GEAR
Description
SF721-15-B7-J WORM SPEED REDUCER ; NON-RETURNABLE 30224158
Speed Reducer; Right Angle; 15:1 Ratio; 140TC/180C; C-Face Quill Input Type; Hollow Shaft Output Type; Base Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Part #
29560
BDI #
24754104
Details
1936.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SF721-15-B7-J/p/24754104
Your Price
$ 1,936.40 / each
$ 1,937.00 / each BDIExpress
$ 1,937.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.839
EAN
0781711295601
Product Group - BDI
M02182
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
140TC/180C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
116.7
Mounting Method
Base Mounted
Output RPM at 1750 RPM Input
116.7
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
1.72HP
Housing Material And Finish
Cast Iron
Output Torque
841In-Lbs
Fan Cooling
No
Other Features
Output Projection Same Side As Input
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Weight / LBS
31.1
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 140TC/180C; C-Face Quill Input Type; Hollow Shaft Output Type; Base Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
7.65 Inch | 194.31 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Output Bore
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
8.06 Inch | 204.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


