BOSTON GEAR
BOSTON GEAR
SF721-20-B7-G
BOSTON GEAR BOSTON GEAR
Description
SF721-20-B7-G WORM SPEED REDUCER ; NON-RETURNABLE SINGLEUCTION C-FACE
Speed Reducer; Right Angle; 20:1 Ratio; 140TC/180C; C-Face Quill Input Type; Hollow Shaft Output Type; Base Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Part #
29563
BDI #
24648161
Details
1936.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SF721-20-B7-G/p/24648161
Your Price
$ 1,936.40 / each
$ 1,937.00 / each BDIExpress
$ 1,937.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.839
EAN
0781711295632
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
140TC/180C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
87.5
Mounting Method
Base Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
1.4HP
Housing Material And Finish
Cast Iron
Output Torque
892In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Weight / LBS
31.1
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 140TC/180C; C-Face Quill Input Type; Hollow Shaft Output Type; Base Mounted; Worm; 700 Series; 7/8" Input Shaft Diameter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Overall Height
7.65 Inch | 194.31 Millimeter
Output Bore
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Overall Length
8.06 Inch | 204.724 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



