Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF842BR-63K-B5-M5 https://www.bdiexpress.com/medias/INDB-GSPDRED-SF832BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwODR8aW1hZ2UvanBlZ3xhREpqTDJobE9TODVOamMyTVRFd01ETTNNREl5TG1wd1p3fDk0NTA4NmJjZTYzNzQxZjNlM2ViODg2YjkwYTliYWVhNzExYmI5MTNkNDM2OGM1MDFlZjU5ZDBiYjc3YjlkNzQ
24027842 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

SF842BR-63K-B5-M5

Description

SF842BR-63K-B5-M5 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

Speed Reducer; Right Angle; 63:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800BR Series; 5/8" Input Shaft Diameter

Part #

F01486

BDI #
24027842

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2227.89 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,227.89 / each
$ 2,228.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
14.107
EAN
0884107034669
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
63:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
27.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
27
Gearing
Helical-Worm
Manufacturer's Series
800BR
Mounting Position
Floor | Wall
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
295Lbs
Base Included
No
Input Rating value plus um
3HP
Housing Material And Finish
Cast Iron
Output Torque
1597In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Weight / LBS
31
Long Description
Speed Reducer; Right Angle; 63:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800BR Series; 5/8" Input Shaft Diameter
Nominal Center Distance
0.59 Inch | 14.986 Millimeter
Base to Center of Input Shaft
3.07 Inch | 77.978 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Center Distance
0.59 Inch | 14.986 Millimeter
Base to Center of Output Shaft
3.66 Inch | 92.964 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Overall Height
6.62 Inch | 168.148 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
9.79 Inch | 248.666 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh