Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SF852BR-36K-B9-M1 https://www.bdiexpress.com/medias/INDB-GSPDRED-800-RA-QL-HS-FT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NTh8aW1hZ2UvanBlZ3xhR1kzTDJoa01TODVNekUxTURrME56STBOak00TG1wd1p3fGM1OGY3N2Y3ZDA0NzhkNGE4NTU3MjZhYzNjM2Y0NWM4M2VkNWU0N2VhY2IwZDg1MDFmMmI0OGFmNTQxMWZkZjY
181280 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

SF852BR-36K-B9-M1

Description

SF852BR-36K-B9-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL

Speed Reducer; Right Angle; 35:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 1-1/8" Input Shaft Diameter

Part #

F01541

BDI #
181280

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2863.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,863.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111539
Weight / Kilogram
17.282
EAN
0884107035215
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
35:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
50
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
48
Gearing
Helical-Worm
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
3.59HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
2722In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SF852BR-36K-B9
Manufacturer Internal Number
F01541
Weight / LBS
38
Long Description
Speed Reducer; Right Angle; 35:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; 800 Series; 1-1/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
3.78 Inch | 96.012 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Length
11.4 Inch | 289.56 Millimeter
Center Distance
0.53 Inch | 13.462 Millimeter
Overall Width
9.26 Inch | 235.204 Millimeter
Output Bore
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
0.53 Inch | 13.462 Millimeter
Base to Center of Input Shaft
3.25 Inch | 82.55 Millimeter
Overall Height
9.26 Inch | 235.204 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh