BOSTON GEAR
BOSTON GEAR
UTR018-012-0-RM180-107
BOSTON GEAR BOSTON GEAR
Description
UTR018-012-0RM180-107 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Right Angle; 12:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; UTR Series
Part #
42-314266-9115
BDI #
851072
Details
23482.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/UTR018-012-0-RM180-107/p/851072
Your Price
$ 23,482.97 / each
$ 23,483.00 / each BDIExpress
$ 23,483.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
48.081
EAN
0781711218778
Product Group - BDI
M02282
Tradename
ULTRATRUE 90
Reducer Type
Right Angle
Nominal Ratio
12:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
145.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
UTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
94.79866
Long Description
Speed Reducer; Right Angle; 12:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; UTR Series
Output Shaft Diameter
2.165 Inch | 55 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
15.288 Inch | 388.315 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter
Overall Height
16.159 Inch | 410.44 Millimeter
Overall Width
7.48 Inch | 190 Millimeter
Bolt Hole Diameter
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


