Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg VDH080-MF1-10-151-0G0 MOTOR MPL-B540BK
20089216 Right Angle Shafts 

WITTENSTEIN NA WITTENSTEIN NA

VDH080-MF1-10-151-0G0 MOTOR MPL-B540BK

Description

VDH080-MF1-10-151-0G0 MOTOR MPL-B540BK ; VDH080-MF1-10-151-0G0 MOTOR MPL-B540BK

Gear Unit; Right Angle; 10:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; VDH Series

Part #

VDH080-MF1-10-151-0G0 MOTOR MPL-B540BK

BDI #
20089216

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
WITTENSTEIN NORTH AMERICA WWW.WITTENSTEIN-US.COM
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
18.141
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
Not Available
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
VDH
Mounting Position
Floor
Base Included
No
Input Rating value plus um
Gear Motor
Output Torque
2062In-Lbs
Fan Cooling
No
Other Features
Output Shaft With Key
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.wittenstein-us.com
Weight / LBS
55
Long Description
Gear Unit; Right Angle; 10:1 Ratio; Motor Input Type; Shaft Output Type; Direct Mounted; Worm; VDH Series
Overall Width
7.875 Inch | 200.025 Millimeter
Output Bore
1.417 Inch | 35.992 Millimeter
Base to Center of Output Shaft
6.004 Inch | 152.502 Millimeter
Center Distance
4.528 Inch | 115.011 Millimeter
Overall Height
10.237 Inch | 260.02 Millimeter
Nominal Center Distance
4.528 Inch | 115.011 Millimeter
Overall Length
12.796 Inch | 325.018 Millimeter
Base to Center of Input Shaft
1.476 Inch | 37.49 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh