Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VF30-F1-60-N42C-B3 https://www.bdiexpress.com/medias/INDBFGSPDRED-VF-F1-N42C-B3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNzF8aW1hZ2UvanBlZ3xhR1ZtTDJneU5pODVPREV5TkRFek9EUXhORE00TDBsT1JFSkdSMU5RUkZKRlJGOVdSbDlHTVY5T05ESkRYMEl6WHpNd01IZ3pNREF1YW5Cbnw0N2E0ODU3MmUzNTQ1NzQzZWEwZGE1YjhiNjY2YjEyOTE4NjgyZTE1OWFlZGMwOTYyY2FkMmY1ZTBhNzkyZDZj
21436402 Right Angle Shafts 

BONFIGLIOLI BONFIGLIOLI

VF30-F1-60-N42C-B3

Description

VF30-F1-60-N42C-B3 GEARBOX ; 60:1 RIGHT ANGLE WORM GEAR O/P FLANGE

Speed Reducer; Right Angle; 60:1 Ratio; 30; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; VF Series; 9MM Input Shaft Diameter

Part #

VF30-F1-60-N42C-B3

BDI #
21436402

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BONFIGLIOLI
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
1.1
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
30
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.12KW
Nominal Max Output RPM
47
Mounting Method
Direct Mounted
Gearing
Worm
Manufacturer's Series
VF
Mounting Position
Floor
Maximum Overhung load value And um
1270N
Base Included
No
Input Rating value plus um
0.12kW
Housing Material And Finish
Die Cast Aluminum
Output Torque
14Nm
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bonfiglioli.com
Weight / LBS
2.42508
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 30; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; VF Series; 9MM Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Input Shaft Diameter
0.354 Inch | 9 Millimeter
Output Shaft Diameter
0.551 Inch | 14 Millimeter
Overall Length
3.858 Inch | 98 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh