BOSTON GEAR
BOSTON GEAR
VTR075-014-0 STANDARD COMPONENT
BOSTON GEAR BOSTON GEAR
Description
VTR075-014-0 STANDARD COMPONENT GEARHEAD ; NON-RETURNABLE PLANETARY
Speed Reducer; Right Angle; 14:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; VTR Series
Part #
27-319-404
BDI #
847617

Details
3887.323
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/VTR075-014-0-STANDARD-COMPONENT/p/847617
Your Price
$ 3,887.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0.009
EAN
0889208997004
Product Group - BDI
M02282
Tradename
VALUETRUE 90
Reducer Type
Right Angle
Nominal Ratio
14:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
125
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
VTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Output Shaft With Key | Other Mount Flange Mounted
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
11.68449
Long Description
Speed Reducer; Right Angle; 14:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; VTR Series
Output Shaft Length
1.378 Inch | 35 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Overall Width
2.953 Inch | 75 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
6.713 Inch | 170.5 Millimeter
Overall Height
5.551 Inch | 141 Millimeter
Bolt Hole Diameter
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh