Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W5180075.00 https://www.bdiexpress.com/medias/INDLESSPDRED-W5180075-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEzNHxpbWFnZS9qcGVnfGFEWTJMMmhqWWk4eE1EYzJPVEExTXpNNE5EY3pOQzlKVGtSTVJWTlRVRVJTUlVSZlZ6VXhPREF3TnpWZk16QXdlRE13TUM1cWNHY3wxNGM4MzE0ZTJhMDBkNDc4OTliZThmYmJmZDc5NzVkNWQyZjRlNDkyY2MyYWQzZDc5ZGFhODE0ZmRkYjA1YmQ1
20186902 Right Angle Shafts 

GROVE GEAR GROVE GEAR

W5180075.00

Description

W5180075.00 WORM GEAR SPEED REDUCER ; 1/6HP 63RPM 28:1 56C NON-RETURNABLE

Speed Reducer; Right Angle; 28:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HMQ Series; 5/8" Input Shaft Diameter

Part #

W5180075.00

BDI #
20186902

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

684.95 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 684.95 / each
$ 685.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
2.722
EAN
0690310101650
Product Group - BDI
M02282
Tradename
BRAVO
Reducer Type
Right Angle
Nominal Ratio
28:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
63
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
63
Gearing
Worm
Manufacturer's Series
HMQ
Mounting Position
Floor
Maximum Overhung load value And um
292Lbs
Base Included
Yes
Input Rating value plus um
0.631HP
Housing Material And Finish
Aluminum Alloy
Output Torque
410In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
7
Long Description
Speed Reducer; Right Angle; 28:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HMQ Series; 5/8" Input Shaft Diameter
Base to Center of Input Shaft
3.7 Inch | 93.98 Millimeter
Nominal Center Distance
1.77 Inch | 44.958 Millimeter
Center Distance
1.77 Inch | 44.958 Millimeter
Overall Length
5.49 Inch | 139.446 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Height
6.95 Inch | 176.53 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
1.93 Inch | 49.022 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh