https://www.bdiexpress.com/medias/INDLESSPDRED-W5200079-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NzN8aW1hZ2UvanBlZ3xhR1kzTDJneFppODVPREV5TkRFNE5UWXdNRE13TDBsT1JFeEZVMU5RUkZKRlJGOVhOVEl3TURBM09WOHpNREI0TXpBd0xtcHdad3wxZWIxMDQwNzhiYjZlMGI0ODdkZWNjNjJiZGFlZjFjYzEyZTQ3NjNmNGViZTlmMTI4NjMzNjNhODA0MDMwNTQ4
https://www.bdiexpress.com/medias/INDLESSPDRED-W5200079-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NzN8aW1hZ2UvanBlZ3xhR1kzTDJneFppODVPREV5TkRFNE5UWXdNRE13TDBsT1JFeEZVMU5RUkZKRlJGOVhOVEl3TURBM09WOHpNREI0TXpBd0xtcHdad3wxZWIxMDQwNzhiYjZlMGI0ODdkZWNjNjJiZGFlZjFjYzEyZTQ3NjNmNGViZTlmMTI4NjMzNjNhODA0MDMwNTQ4
GROVE GEAR
GROVE GEAR
W5200083.00
GROVE GEAR GROVE GEAR
Description
W5200083.00 WORM SPEED REDUCER ; SHAFT MOUNTED NON-RETURNABLE
Speed Reducer; Right Angle; 36:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HMQ Series; 5/8" Input Shaft Diameter
Part #
W5200083.00
BDI #
20186912
Details
945.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/W5200083-00/p/20186912
Your Price
$ 945.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
3.175
EAN
0690310101544
Product Group - BDI
M02282
Tradename
BRAVO
Reducer Type
Right Angle
Nominal Ratio
36:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
49
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
49
Gearing
Worm
Manufacturer's Series
HMQ
Mounting Position
Floor
Maximum Overhung load value And um
427Lbs
Base Included
Yes
Input Rating value plus um
0.684HP
Housing Material And Finish
Aluminum Alloy
Output Torque
607In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 36:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HMQ Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.15 Inch | 54.61 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Base to Center of Input Shaft
4.12 Inch | 104.648 Millimeter
Overall Length
6.07 Inch | 154.178 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Height
7.37 Inch | 187.198 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


