BOSTON GEAR
BOSTON GEAR
SSHF-718-10-B5-HS-P16
BOSTON GEAR BOSTON GEAR
Description
SSHF7180-10C-B5-HS-P16 WORM SPEED RED ; NON-RETURNABLE STAINLESS SS SINGLE RED
Right Angle Worm Gear Speed Reducer - Single Reduction; 10:1 Ratio; 1.75" Center Distance; C-Face Quill; 0.625" Input Size; Double Output; 56C Frame
Part #
H16204
BDI #
21430867

Details
2554.42
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/SSHF-718-10-B5-HS-P16/p/21430867
Your Price
$ 2,554.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
10.932
EAN
0884107377889
Product Group - BDI
M02282
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://www.bostongear.com
Product Detail
Speed Reducer
Product Specification
Right Angle Worm Gear Speed Reducer - Single Reduction; 10:1 Ratio; 1.75" Center Distance; C-Face Quill; 0.625" Input Size; Double Output; 56C Frame
Long Description
Right Angle Worm Gear Speed Reducer - Single Reduction; 10:1 Ratio; 1.75" Center Distance; C-Face Quill; 0.625" Input Size; Double Output; 56C Frame