Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1108 X 1/2 https://www.bdiexpress.com/medias/INDXXXBUSHXX-TL-2BLT-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Njh8aW1hZ2UvanBlZ3xhREppTDJobE1DOHhNREk1T0RRM09EZzROamswTWk5SlRrUllXRmhDVlZOSVdGaGZWRXhmTWtKTVZGOUxWMTh6TURCNE16QXdMbXB3Wnd8ZDlhZDJjYzUxMGU3ZDM5ODg2Y2E2MjZjZGFkMDM4OTdhYjk3NzlmNGY5ZWFhMTU3MTZhOGEwYWEwMzQ1MzU2NQ
22694424 Bushings 

B & B MANUFACTURING B & B MANUFACTURING

1108 X 1/2

Description

1108X1/2 TAPER LOCK BUSHING ; 1108 BUSHING 1/2" FINISH BORE STEEL

Shaft Bushing; 1/2" Bore; 1.511" Outside Diameter; 7/8" Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing

Part #

1108X1/2

BDI #
22694424

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

17.12 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 17.12 / each BDIExpress
QTY

Inventory

Total: 7

Category
Brand
Manufacturer Name
B & B MANUFACTURING INC
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.159
EAN
0195057289840
Product Group - BDI
M02194
Bushing Series
1108
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.36
Long Description
Shaft Bushing; 1/2" Bore; 1.511" Outside Diameter; 7/8" Length Thru Bore; 1108 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
1.511 Inch | 38.379 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh