MASTERDRIVE
MASTERDRIVE
1210-1
MASTERDRIVE MASTERDRIVE
Description
1210-1 TAPER BUSHING ; 1 BORE
1" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
2105009603
BDI #
648853

Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/1210-1/p/648853
Your Price
$ 21.63 / each
$ 22.00 / each BDIExpress
$ 22.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.222
EAN
0806372034007
Product Group - BDI
M02194
Bushing Series
1210
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
1210-1
Weight / LBS
0.49
Long Description
1" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh