Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2012S https://www.bdiexpress.com/medias/INDXXXBUSHXX-TL1-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4OTZ8aW1hZ2UvanBlZ3xhR1ZrTDJneU55ODVNekUxTURFeE1EWTNPVE0wTG1wd1p3fGZmOGU3ZjViNDhkZjQ0YjQxNTc4NTc1YzM2YzM5M2Q4MDJkZTgwODk5MmQ2NDEzMDViMjFmMDdkMmJlZjM5MWY
583672 Bushings 

LINN GEAR LINN GEAR

2012S

Description

2012S TAPER-LOCK BUSHING ; STEEL

1/2" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; No Keyway; Taper Lock Bushing

Part #

2012S

BDI #
583672

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

123.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 123.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LINN GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.545
Product Group - BDI
M02194
Bushing Series
2012
Keyway Yes/No
No
Bushing Style
Taper Lock
Other Features
Minimum Plain Bore | Steel
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
2012S
Weight / LBS
1.2
Long Description
1/2" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; No Keyway; Taper Lock Bushing
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh