Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

226739 https://www.bdiexpress.com/medias/INDDODBUSHXX-XTB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczMHxpbWFnZS9qcGVnfGFEUTFMMmhqWXk4eE1EUTJPVE13TURNM01UUTROaTlKVGtSRVQwUkNWVk5JV0ZoZldGUkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxYTljNTViZjZiZWZmNDkzMDQyZWIzYmI2OGE2MTJmM2FkOTRjMzk5ZGJiMzY0NDEwNGQ4YjM5YTBiMjAwNzA5
27316588 Bushings 

DODGE DODGE

226739

Description

226739 CONVEYOR BUSHING ; XTB80 X 6 NON-RET

Shaft Bushing; 6" Bore; 15-5/8" Outside Diameter; 5-1/8" Length Thru Bore; XTB80 Bushing Series; Keyway; Taper Lock Bushing

Part #

226739

BDI #
27316588

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1339.0 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,339.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
53.03
EAN
0782477341946
Product Group - BDI
M00134
Bushing Series
XTB80
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
85.7
Long Description
Shaft Bushing; 6" Bore; 15-5/8" Outside Diameter; 5-1/8" Length Thru Bore; XTB80 Bushing Series; Keyway; Taper Lock Bushing
Bore
6 Inch | 152.4 Millimeter
Length Thru Bore
5.125 Inch | 130.175 Millimeter
Outside Diameter
15.625 Inch | 396.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh